Lever Lockset, Mechanical, GT Curved

  • Mfr # GT116PHL613234ASASCC

  • Zoro # G9361457


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GT116PHL613234ASASCC
Zoro #
G9361457
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Thickness
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Philadelphia
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Keys
2
Series
GT Curved
For Use With
Wood, Steel Doors
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Number of Pins
6
Handle Material
Zinc
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Strike Type
ASA
Key Material
Nickel Silver
Location Type
Commercial
Grade
1
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Keying
Keyed Different
Finish
Oil Rubbed Bronze
Fire Rated
3 hr.
Visual Indicator Message
No Message
Function
Entrance
Pins
6
Cylinder
Yes
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Knob/Handle Material
Bronze
Lockset Style
Philadelphia
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Includes Core
Core Included
UL Fire Rating
UL10C
Lockset Function ANSI Code
F109
Hand Orientation
Non-Handed
Application
Commercial
Trim Plate Shape
Round
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1

Description

Lever Lockset,Mechanical,GT Curved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.