This item is Discontinued.

Bates code 6, multicam/waterproof leather, PR E06610

This item is Discontinued.

Bates

code 6, multicam/waterproof leather, PR (Discontinued)

Mfr # E06610
Zoro # G9365851
UPC # 044208936037
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06610
Zoro #
G9365851
UPC #
044208936037
Country of Origin
China

Dimensions

Size
9
Footwear Width
EW
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Multicam
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Liner Material
Mesh with Waterproof Membrane
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Conductive
No
Style Number
E06610
Removable Insole
Yes
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Footwear Closure Type
Front Lace and Side Zipper
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Upper Material Description
Leather/Nylon
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Insole System
Polyurethane
Shank Material
Nylon/TPU
Item
Tactical Boots
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Upper Material
Leather/Nylon
Resists
Slips

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Multicam, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E06610, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.