L-Bracket Berm, 748 gal., 10 ft.W

  • Mfr # BD-1010-AL-L

  • Zoro # G9371424


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
10 ft
Width
10 ft
Spill Capacity
748 gal
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BD-1010-AL-L
Zoro #
G9371424
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
10 ft
Height
12 in
Bottom Inside Dimensions
10 ft W x 10 ft L
Dimensions
10 ft W x 10 ft L
Bottom Inside Widths
10 ft
Bottom Inside Lengths
10 ft
Material Thickness
40 mil

Details

Item
Collapsible Containment Berm
Material
Polyethylene
Spill Capacity
748 gal
Color
Black
Includes
L Bracket
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Series
BD-1000
Manufacturer Warranty
1 yr
Indoor/Outdoor Use
Indoor, Outdoor
Includes Wellhead Hood
No
Spill Capacity, gal.
748 gal
Supports EPA Compliance
40 CFR 264.175
Product Type
Containment Berm
Supports NPDES Compliance
Yes
Sidewall Type
L Bracket
Sidewall Support Material
Aluminum
Shape
Square
Supports SPCC Compliance
Yes

Description

Collapsible Containment Berm, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Series BD-1000, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.