Dangerous When Wet 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL47P100
Zoro # G9435839
product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
Key Features
Material
Adhesive Backed Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Subject Matter
Hazard Communication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DL47P100
Zoro #
G9435839
UPC #
88748112989
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Adhesive Backed Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 4
Subject Matter
Hazard Communication
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Dangerous When Wet
Background Color
White on Blue
Legend/Background Color
Blue
Item
Dngerous Whn Wet 4 Dot Plcard Sign,PK100
Description
Dngerous Whn Wet 4 Dot Plcard Sign,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.