Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore
Mfr # UCF214-43
Zoro # G9447024
product price: $139.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCF214-43
Zoro #
G9447024
UPC #
888569052995
Country of Origin
China
Dimensions
Bolt Size
5/8 in
Bore Diameter
2-11/16 in
Mount Hole Center-to-Center Length
152 mm
Overall Length
7-19/32 in
Overall Width
2-31/32 in
Overall Height
7-19/32 in
Flange Thickness
55/64 in
Mounting Bolt Size
5/8 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Height
5 63/64 in
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 63/64 in, Number of Mount Holes 4, Overall Height 7 19/32 in, Overall Length 7 19/32 in, Overall Width 2 31/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.