Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore

  • Mfr # UCF215-47

  • Zoro # G9447042


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCF215-47
Zoro #
G9447042
UPC #
888569053046
Country of Origin
China

Dimensions

Bolt Size
5/8 in
Bore Diameter
2-15/16 in
Mount Hole Center-to-Center Length
159 mm
Overall Length
7-7/8 in
Overall Width
3-3/32 in
Overall Height
7-7/8 in
Flange Thickness
55/64 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 1/4 in
Mount Hole Size
3/4 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
UCF
Temp. Range
-4 to +248° F
Static Load Capacity
11100 lb
Finish
Painted
Standards
AFBMA, ISO Certified
Dynamic Load Capacity
14800 lb
Static Radial Load Capacity
11,128 lbf
Lubricant Material
NLGI #2 Equivalent
Housing Material Finish
Painted
Rolling Element Rows
1
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Seal Material
Rubber
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Bearing Material Grade
52100
Included Bearing
UC215-47
Minimum Temperature
-40 Degrees F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC215-47, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 1/4 in, Number of Mount Holes 4, Overall Height 7 7/8 in, Overall Length 7 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.