Men's Work Dungaree, 46 in, Midnight Blue, Cotton
Mfr # B11-MDT 46 32
Zoro # G9451583
product price:Â $59.99
/eaKey Features
Color
Midnight Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B11-MDT 46 32
Zoro #
G9451583
UPC #
035481248788
Country of Origin
Multiple
Dimensions
Size
46 in
Fits Waist Size
46 in
Maximum Waist Size
46 in
Tag Size
46 x 32
Details
Item
Work Dungaree
Color
Midnight Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
Series
B11
Garment Style
Women's Shorts
Number of Outside Pockets
5
Pockets
5
Insulated for Cold Conditions
No
Fit
Loose Fit
Fly Closure Type
Zipper
Reinforced Locations
Back Pockets
Cleaning and Care Instructions
Machine Wash
Includes Hammer Loop
Yes
Features
Multiple Tool and Utility Pockets
Leg Fit
Straight Leg
Waist Closure
Buttons
Ankle Type
Open
Description
Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 32 in, Maximum Waist Size 46 in, Size 46 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.