3/8"-16 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # 5ZKW2

  • Zoro # G9455144


product price:  $25.29
/pk 50, $0.51/ea

Key Features

Button Head
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1 in
Drive Size
T45
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5ZKW2
Zoro #
G9455144
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Drive Size
T45
Head Height
0.192 in
Maximum Head Width
41/64 in
Maximum Head Height
3/16 in
Head Width
0.646 in
Minimum Thread Length
1/16 in
Screw Size
3/8 in
Recommended Hole Size
25/64 in
Overall Length
1 13/64 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Features
Tested for Up To 6000 Hours of Salt Spraying
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Partially Threaded
Includes Washer
Washer Not Included
Pack Size
Small
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes Nut
Nut Not Included
Thread Direction
Right Hand
Head Style
Round
Type
Machine Screw
Material Grade/Class
Grade 5.1

Description

Machine Screw, Head Type Button, Material Steel, Finish Armour Protek(TM), Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 1 in, Head Width 0.646 in, Head Height 0.192 in, Drive Size T45, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1/16 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 41/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.