Hex Nut, M7-1.00, Steel, Class 8, Plain, 5.50 mm Ht, 100 PK

  • Mfr # M01100.070.0001

  • Zoro # G9463526


product price:  $6.49
/pk 100, $0.06/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
5.50 mm
Hex Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01100.070.0001
Zoro #
G9463526
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M7-1.00
Hex Height
5.50 mm
Hex Width
11 mm
Dia./Thread Size
M7-1.00
Nut Height
5.5 mm
Width Across Flats
11 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Rockwell Hardness
30
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Small Pack
Nut Standards
DIN 934
Nut Style
Hex Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Class 8

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M7x1.00, Hex Width 11 mm, Hex Height 5.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.