Decal, Danger Buddy System Must, 10 x 7", Thickness: 0.04 in, LCU4-0675-NA_10X7

  • Mfr # LCU4-0675-NA_10X7

  • Zoro # G9464598


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0675-NA_10X7
Zoro #
G9464598
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header Style
Text
Metal Detectable
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Sign Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Confined Space Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Must Be Used For Entry Into Confined Space Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products