Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Latex , Rough , 2XL 1 PR

  • Mfr # 29JV95

  • Zoro # G9465556


product price:  $3.69
/pr
Sold in multiples of 12 for $44.28

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29JV95
Zoro #
G9465556
UPC #
190735057292
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Glove Cut
Clute
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Finger Material
Polyester/Latex
Puncture Resistant
Yes
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105, EN388
Palm Material
Natural Rubber Latex
Stitching Material
Polyester
Cut Resistant
Yes
Application
Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
Abrasion Resistant
Yes
Weight
0.24 lb.
Glove Hand Style
Ambidextrous
Silicone-Free
No
Brand and Series
Condor
Latex-Free
No
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
Polyester
Insulated
No
Includes Finger Fourchettes
No
Sold As
Pair
Lint-Free
No
Touchscreen Compatible
No
Cuff Color
Gray
Knit Material Color
Gray
EN 388 Rating
2X42B
Hand Protection Style
Glove
Glove Coating Color
Gray
Glove Lining Material
Polyester
Minimum Temperature
Not Rated
Double-Dipped
No
Reversible
No
Hem Style
Finished
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42B, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.