Coated Gloves, Foam Nitrile, Flat Dip, Palm, Not Tested Abrasion Level, Gray, 2XL (11) 1 PR

  • Mfr # N96783XXL

  • Zoro # G9475006


product price:  $7.49
/pr

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N96783XXL
Zoro #
G9475006
UPC #
00045143555727
Country of Origin
Pakistan

Dimensions

Glove Size
2XL (11)
Thickness
18 ga
Glove Length
11"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Flat Dip
Standards
EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tares, Punctures
Insulated
No
Thumb Style
Wing
Suggested Use Environment
Dry, Light Oil and Oily
Application
Construction, Farming, General Maintenance
Base Coating Coverage
3/4
Base Coating Material
Nitrile
Glove Materials
Nylon
Brand and Series
MCR Safety Ninja N96783
Latex-Free
No
Cuff Style
Knit
Touchscreen Compatible
No
Knit Material
Nylon
Minimum Temperature
Not Rated
Coating Type
Double Dipped
Series
Ninja N96783
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black/Red
Knit Material Color
Gray
Finger Coverage
Full Finger
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.