Sorbent Pad, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene

  • Mfr # 35ZP92

  • Zoro # G9475374


product price:  $55.19
/pk 100, $0.55/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35ZP92
Zoro #
G9475374
UPC #
190735086865
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Perforations
No
Absorbency Weight
Medium
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
22 gal.
Layers of Construction
1-ply
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Dimpled
Yes
Volume Absorbed Per Pad
78 1/16 oz
Number of Pads
100
Leak Resistant Backing
No
Sorbent Capacity
22 gal (100 Pads)
Incluces Coverstock
No
Connector Type
No Connector
Volume Absorbed (Pack, Each)
22 gal/pk, 28 oz/pad
Number of Layers
1
Color/Pattern
Gray
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
22 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 78 1/16 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.