Absorbent Sock, White, 4 gal., PK4
Mfr # 35ZR63
Zoro # G9476074
product price:Â $24.19
/pk 4, $6.05/eaKey Features
Color
Black, White
Fluids Absorbed
Oils
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
4 gal
Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35ZR63
Zoro #
G9476074
UPC #
190735087565
Country of Origin
United States
Dimensions
Diameter
3 in
Length
4 ft
Size
3 in x 48 in
Details
Item
Sorbent Sock
Color
Black, White
Fluids Absorbed
Oils
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
4 gal
Material
Polypropylene
Static Dissipative
No
UV Resistant
No
Volume Absorbed per Pkg.
4 gal
Sock/Boom Profile
Round
Product Type
Sorbent Sock
Filler Material
Polypropylene
Outside Skin Material
Polypropylene
Floating
Yes
Volume Absorbed (Pack, Each)
4 gal/pk; 1 gal/sock
Composition
Polypropylene Filler with Polypropylene Skin
Volume Absorbed Per Sock/Boom
1 gal
Sock Profile
Round
Volume Absorbed Per Sock
1 gal
Description
Product Type Sorbent Sock, Fluids Absorbed Oils, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 4 gal, Color/Pattern Black, White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.