Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb
Mfr # 700226
Zoro # G9488954
product price:Â $59.69
/eaKey Features
Material
Steel
For Tank Weight
10 lb
For Use With
Marine, Vehicle Brackets
Color
Black
Bracket Type
Heavy-Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
700226
Zoro #
G9488954
UPC #
-
Country of Origin
China
Dimensions
For Tank Diameter
5 to 5.25 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
10 lb
For Use With
Marine, Vehicle Brackets
Color
Black
Bracket Type
Heavy-Duty
For Number of Extinguishers
(1) 10 lb
For Extinguisher Type
Dry Chemical
For Extinguisher Manufacturer
Buckeye
For Location
Indoor, Outdoor
Strap Material
Metal
Body Material
Steel
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 10 lb, For Use With Marine Brackets, Vehicle Brackets, Mounting Location Marine, Strap Material Metal, Body Material Steel, Bracket Type Heavy-Duty, Color Black, For Extinguisher Manufacturer Buckeye, For Number of Extinguishers (1) 10 lb, For Tank Diameter 5 to 5.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.