Fuel Cap, Locking, 1-25/32 in. Dia.
Mfr # MGC507
Zoro # G9510383
product price:Â $12.19
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
Quick-on
Color
Green
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MGC507
Zoro #
G9510383
UPC #
-
Country of Origin
Mexico
Dimensions
Cap Dia.
1 25/32 in
Neck Length
2 5/8 in
Cap Diameter
2 15/16 in
Neck Diameter
1 3/4 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
Quick-on
Color
Green
Material
Plastic
For Use On
Please Refer to The Application Guide In The Documentation Section Below
Standards
ISO 14001, TS 16949
For Use With
Passenger Cars and Light Truck Vehicles
Lockable
Yes
Vented
No
Cap Material
Plastic
Attachment Type
Quick-On
Fuel Type
Diesel
Description
Fuel Cap, Quick-On, Neck Diameter 1 3/4 in, Neck Length 2 5/8 in, Cap Diameter 2 15/16 in, Plastic, Green, Vented No, Fuel Type Diesel, Lockable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.