Thread Forming Tap, 1/4"-28, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400128401

  • Zoro # G9524961


product price:  $15.59
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Thread Length
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1400128401
Zoro #
G9524961
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/4"-28
Thread Length
1"
Tap Size
1/4"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Overall Length
2-1/2"
Pitch Diameter Limit
H4
75% Thread Drill Size
5.90 mm
Thread Size
1/4"-28
Shank Length
1 15/32 in
55% Thread Drill Size
6.00 mm
Square Size
0.1910 in
65% Thread Drill Size
15/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Class of Fit
3B
Thread Standard
UNF
Threads per Inch
28
Thread Limit
H4
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.