Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 460-104062B

  • Zoro # G9556696


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
460-104062B
Zoro #
G9556696
UPC #
888226119405
Country of Origin
China

Dimensions

Drill Bit Size
13/32 in
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Depth:Dia. Ratio
5xD
Shank Dia.
13/32 in
Sizes Included
13/32"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 15/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4062
Grade
C2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
460
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, N, P, S
Web Construction
Split
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Web Thinning
Thinned
Measurement System
Fractional Inch
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
15 Degrees
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.