Industrial Strip Door, Ribbed, 7ftHx4ftW

  • Mfr # 999-00518

  • Zoro # G9602713


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
8
Opening Height
7 ft
Opening Width
4 ft
Strip Material
PVC
Strip Length
7 1/4 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
999-00518
Zoro #
G9602713
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
7 ft
Opening Width
4 ft
Strip Length
7 1/4 ft
Strip Thickness
0.08 in
Strip Width
8 in
Overall Thickness
0.08 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Number of Strips
8
Strip Material
PVC
Strip Texture
Ribbed
Temp. Range
0 Degrees to 150 Degrees F
Mounting Hardware Material
Steel
Strip Color
Clear
% Overlap
50
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Strip Type
Ribbed
Color
Clear
Overlap Percentage
50 %
Product Type
Strip Door
Strip Mounting Type
Press-On
Operating Temperature - Maximum
150 Degrees F
Texture
Ribbed
Anti-Static
Not Anti-Static
Duty Rating
Heavy
Operating Temperature - Minimum
0 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Use Location
Indoor, Outdoor

Description

Strip Door, Ribbed, Strip Width 8 in, Strip Length 7 1/4 ft, Opening Height 7 ft, Opening Width 4 ft, Clear, Number of Strips 8, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.