IMC/Rigid Bushing, 3/4 in, Threaded, 316 Stainless Steel, Polished, Silver
Mfr # S60700GB00
Zoro # G9605172
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
3/4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S60700GB00
Zoro #
G9605172
UPC #
847656011239
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
1-17/32 in
Compatible Conduit Trade Size
3/4 in
Conduit Trade Size
3/4 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Conduit Type
IMC, RMC
For Use With
RMC
Insulated
No
Standards
UL 467 / CSA C22-41 Listed, UL 486A-486B / CSA C22.2-65-13 Listed, UL 514B / CSA C22.2-18.3 Listed, UL file # E352416
Application
To Provide a Means of Grounding Conduit Through a Bushing
Weight
0.27 lb
Compatible Conduit Type
RMC, IMC
Conduit Fitting Material
316 Stainless Steel
Description
Grounding Bushing, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 17/32 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Bushing, Standards UL 467 / CSA C22-41 Listed, UL 486A-486B / CSA C22.2-65-13 Listed, UL 514B / CSA C22.2-18.3 Listed, UL file # E352416, For Use With RMC, For Conduit Type IMC, RMC, Weight 0.27 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Rigid, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.