Radial Ball Bearing, 6309 Industry Number, Open, 45 mm Dia, Alloy Steel

  • Mfr # 6309-J20AA-C3

  • Zoro # G9613344


product price:  $1,018.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
45 mm
Seal/Shield Type
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6309-J20AA-C3
Zoro #
G9613344
UPC #
04012802317046
Country of Origin
Portugal

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Bore Diameter
45 mm
Outside Diameter
100 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Open
Bearing Industry Number
6309
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Temp. Range
32 Degrees to 302 Degrees F
Static Load Capacity
31,500 lb
Industry Number
3VX630
Dynamic Load Capacity
56,000 lb
Max. RPM
9,500 RPM
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
Lubricant Material
Not Available
Static Radial Load Capacity
31,500 N
Dynamic Radial Load Capacity
56,000 N
Minimum Temperature
32 Degrees F
Maximum Speed
9,500 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 56,000 N, Includes Retaining Ring No, Lubricant Material Not Available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.