Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1434-RA_14X10

  • Mfr # U4-1434-RA_14X10

  • Zoro # G9637293


product price:  $12.69
/ea

Key Features

Header
Caution
Legend
Hot Work Permit Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1434-RA_14X10
Zoro #
G9637293
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Permit Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Subject Matter
Hot
Double-Sided
No
Language
English
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
Legend Color
Black
Header Legend Color
Yellow
Material
Aluminum
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Hot Work Permit Required In This Area
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Metal Detectable
Yes
Sign Header Background Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Material Properties
Rigid
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Permit Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products