V-FIT Full Body Harness, 2XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 10194891

  • Zoro # G9643656


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10194891
Zoro #
G9643656
UPC #
641817163580
Country of Origin
Mexico

Dimensions

Color and Size
Gray - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FIT
Includes Padding
Yes
Hardware Material
Steel
Features
(4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
Harness D-Ring Material
Stainless Steel
With Belt
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
Harness Color
Gray
Padding Location
Shoulder
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA
Industry
Construction, General Industry, Oil and Gas, Utilities
Other Standards
CSA Z259.10

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.