Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1020-RA_14X10

  • Mfr # U7-1020-RA_14X10

  • Zoro # G9648335


product price:  $10.95
/ea

Key Features

Header
No Header
Legend
Be Careful Keep This Door Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1020-RA_14X10
Zoro #
G9648335
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Keep This Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Aluminum
Background Color
Red, White
Legend/Background Color
Black/Red on White
ANSI Compliant
Yes
Legend Style
Text
Language
English
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Door Instruction
Legend Color
Black, White
Double-Sided
No
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Keep This Door Closed
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Background Color
Red
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header
Be Careful
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.