Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1166-RA_14X10

  • Mfr # U3-1166-RA_14X10

  • Zoro # G9652431


product price:  $11.69
/ea

Key Features

Header
Danger
Legend
Chemical Storage Area Authorized Personnel Only
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1166-RA_14X10
Zoro #
G9652431
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Language
English
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Chemical Storage Area Authorized Personnel Only
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Abrasion Resistant
No
Mirror Print
No
Sign Header
Danger
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.