60V MAX* Drill, 1/2 in, 60 V DC

  • Mfr # DCD130B

  • Zoro # G9660885


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Chuck Size
1/2 in
Includes
Chuck Key, Chuck Key Holder, Side Handle
Cordless Tool Battery Type
Li-Ion
Series
60V MAX*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD130B
Zoro #
G9660885
UPC #
885911561006
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
10 1/8 in
Tool Length
10 7/64 in

Details

Item
Drill
Voltage
60 V DC
Includes
Chuck Key, Chuck Key Holder, Side Handle
Cordless Tool Battery Type
Li-Ion
Series
60V MAX*
Brushless Motor
Yes
Number of Batteries
0
Motor Type
Brushless
Features
(3) Position Side Handle, Continuous Variable Speed Trigger, Integrated E-Clutch
Clutch Style
Electronic
Included Charger
No
Battery Pack Replacement
48XP89
No Load RPM
0 to 600
Max. Torque
Not Specified
Power Source
Cordless
Charger Replacement
49EM80
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Tool Weight
6.9 lb
Battery Included
No
Max. Power
1,540 UWO
Battery Model No.
Mfr.No DCB606
Built-In Light
Yes
Charger Included
No
Cordless Drill Class
Premium
Number of Speed Settings
1
Number of Batteries Included
0
Wireless Tool Tracking
No
Anti-Kick Back
Yes
Throttle Type
Trigger
Chuck Material
Metal
Battery Series
FLEXVOLT(R)
Drill Chuck Type
Keyless
Cordless Tool Kit Contents
(1) Bare Tool
Max. Speed
600 RPM
Min. Speed
600 RPM
Battery Model Number
Mfr.No DCB606
Maximum Speed
600 RPM
Minimum Speed
600 RPM
Max Speed
600 RPM
Safety Features
E-Clutch
Number of Chargers Included
0
Includes Anti-Kick Back
Anti-Kick Back Included
Includes Battery
Tool Only
Tool Series
FLEXVOLT(R)
Built-In Light Type
Individual Light(s)
Power - Maximum
1,540 UWO
Chuck Type
Keyless
Product Badging
Perform and Protect
Battery Platform
FLEXVOLT(R)
Speed - Minimum
600 RPM
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Speed - Maximum
600 RPM

Description

The DEWALT® 60V MAX* Mixer/Drill with E-Clutch® System has over 2x the power of our corded mixer allowing it to easily mix thinset, tile mortar, and fiber reinforced concrete† . In addition to mixing, the powerful brushless motor allows the DCD130 to tackle demanding drilling applications. In order to improve control the Mixer/Drill has anti-rotation E-Clutch® System, which offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator LEDilluminates when the E-Clutch® System is engaged. Battery & Charger Sold Separately


  • • Mix up to 19 premixed drywall buckets (4.5 gal) on a single charge using DCB606 Flexvolt battery (6Ah).**

  • • Mix up to 17 buckets of tile mortar (5 gal) on a single charge using DCB606 Flexvolt battery (6Ah).**

  • • Mix up to 9 buckets of concrete (4.5 gal) on a single charge using DCB606 Flexvolt battery (6Ah).**

Designed for:


  • • Mixing concrete

  • • (1) Side Handle

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Integrated E-Clutch® System helps to improve user control.

  • • 3-Position side handle allows for optimum position while mixing.

  • • Continuous variable speed trigger allows the correct speed to be found.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.