Impact Resistant Gloves, Black, L, PR

  • Mfr # 163

  • Zoro # G9662145


product price:  $30.35
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163
Zoro #
G9662145
UPC #
646818163102
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
Black
ANSI/ISEA Cut Level
1
Glove Back Material
Nylon Mesh Back, TPR
Features
Impact Protection, Padded Palm
Hand
Left and Right
Closure Type
hook-and-loop
Finger Style
Full Finger
Series
Super Hero
Lining
Unlined
Cuff
Slip-On
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Finger Coverage
Full Finger
Reflective Backing
No
Impact Protection Style
Standard
Includes Pull Strap
Yes
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Brand and Series
Ringers Gloves Super Hero 163
Water Resistant
No
Touchscreen Nib
No
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Level
2
Includes ID Panel
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
Latex-Free
Yes
Includes Padded Palm
No
Low-Profile Impact Protection
Yes
Includes Red Palm
No
Anti-Static
No
Includes Pinch Point Protection
Yes
Glove Construction
Cut and Sewn
Windproof
No
ANSI/ISEA Impact Level
1
Glove Material Color
Black
Waterproof
No
Silicone-Free
No
Includes Keypad Nib
No
Palm Style
Padded
ANSI/ISEA Impact Force
9 kN
Includes Double Palm
No
EN 388 Rating
2131XP
ANSI/ISEA Abrasion Level
3
Grip Coating Color
Black
Thumb Sweat Wipe
No
EN 388 Impact Rated
Yes
Impact Protection Coverage
Knuckles
Glove Safety Features
High-Visibility
ANSI/ISEA Cut Load
200 g
Glove Liner Material
Unlined
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Layered Palm Material
Synthetic Leather
Rope Channel Reinforcement
No
Includes Heat Pack Pocket
No
Glove Materials
TPR/Synthetic Leather
Cuff Style
Hook-and-Loop
ANSI/ISEA Puncture Force
20 N
Leather Palm Process
Split
High-Visibility
Yes
Glove Back Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.