Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1079-RA_14X10

  • Mfr # U5-1079-RA_14X10

  • Zoro # G9662353


product price:  $17.99
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1079-RA_14X10
Zoro #
G9662353
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend/Background Color
Black and Blue/White
Language
English
Legend Style
Text
Sign Legend Color
Black
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend
Authorized Personnel Only Beyond This Point
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Header
Notice
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.