Hairnet, Nylon, 24 in Dia., Black, L, 1000 PK
Mfr # A1924BK/C
Zoro # G9663342
product price:Â $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Diameter
24 in
Material
Nylon
Size
L
Hair and Beard Nets Size
Universal
Fabric Weight
0.56 oz/sq yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1924BK/C
Zoro #
G9663342
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
Universal
Details
Item
Hairnet
Color
Black
Material
Nylon
Fabric Weight
0.56 oz/sq yd
Package Type
Box
Metal Detectable
No
Hair and Beard Nets Item
Hairnet
Packaging
Case
Product Type
Hairnet
Netting Style
Honeycomb
Description
Hairnet, Color Black, Diameter 24 in, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Case, Product Type Hairnet, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.