Sanding Disc, 16in. dia., Medium, 80Grit
Mfr # 66261136701
Zoro # G9663525
product price:Â $13.79
/ea
Sold in multiples of 25 for $344.75
Key Features
Disc Dia.
16"
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261136701
Zoro #
G9663525
UPC #
662611367011
Country of Origin
United States
Dimensions
Disc Dia.
16"
Disc Diameter
16"
Overall Diameter
16 in
Details
Item
Large Diameter Disc
Grit
80
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Series
Metalite R228
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Cloth
Abrasive Grade
Medium
Backing Weight
X
Color
Brown
Packaged In
BOX
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Resistance Properties
Heat
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 16 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.