Quick Change Disc, 2in Dia, Very Fine, PK50
Mfr # 840315
Zoro # G9663631
product price:Â $82.55
/pk 50, $1.65/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
3500-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
840315
Zoro #
G9663631
UPC #
00051115325120
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Buff and Blend GP Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
3500-2
Abrasive Type
Non-Woven
Backing Material
Cotton
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cotton, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 12,000 RPM, Color Maroon, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.