Spiral Point Tap, Plug, 2

  • Mfr # 1225008

  • Zoro # G9666894


product price:  $13.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1225008
Zoro #
G9666894
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Shank Length
1 9/16 in
75% Thread Drill Size
#7
Thread Size
1/4"-20
Square Size
0.1910 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Size
1/4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
20
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Series
105
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.