
Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK
Mfr # 1436AWG
Zoro # G9669276
product price:Â $40.69
/pk 100, $0.41/eaKey Features
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1436AWG
Zoro #
G9669276
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2-1/4"
Details
Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Description
1/4X2 1/4 Wedge Anchor Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.