Reflective Tape, Emergency Vehicle Type
Mfr # 18736
Zoro # G9679400
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
4 in
Length
50 yd
Thickness
8 mil
Performance Temp.
-20 Degrees to 125 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18736
Zoro #
G9679400
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
50 yd
Thickness
8 mil
Details
Item
Reflective Tape
Color
White
Performance Temp.
-20 Degrees to 125 Degrees F
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Utility
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
ASTM D4956
Maximum Operating Temperature
125 Degrees F
Minimum Application Temperature
20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Package Configuration
Roll
Maximum Application Temperature
125 Degrees F
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Description
Reflective Tape, Reflective Color White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.