
Plow Bolt, 5/8"-11 Thrd Sz, 2-1/4" L, Steel, Zinc Plated, 200 PK
Mfr # 6236BP
Zoro # G9681903
product price:Â $425.99
/pk 200, $2.13/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6236BP
Zoro #
G9681903
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8"-11
Fastener Length
2-1/4"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Fastener Industry Standards
ASME B18.9, SAE J429
Tensile Strength (PSI)
120,000 psi
Item
Plow Bolts
Description
Bulk Plow Bolts,5/8-11X2 1/4 BOL,Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.