Set Screw, M10 x 1.50mm, 20mm L, PK50
Mfr # M51240.100.0020
Zoro # G9682215
product price:Â $12.69
/pk 50, $0.25/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Drive Size
5 mm
Point type
Flat
Point Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51240.100.0020
Zoro #
G9682215
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.50
Overall Length
20 mm
Drive Size
5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
B96 to C33
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
D913
Head Type
Headless
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Dimensional Standards
DIN 913
Minimum Temperature
-58 Degrees F
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M10x1.5, Overall Length 20 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.