Lag Screw, 1/4 in, 6-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK

  • Mfr # U08280.025.0650

  • Zoro # G9683046


product price:  $23.15
/pk 100, $0.23/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08280.025.0650
Zoro #
G9683046
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in
Fastener Length
6-1/2 in
Drive Size
7/16 in
Hex Size
7/16 in
Thread Size
1/4"-10
Maximum Head Width
17/64 in
Minimum Thread Length
3 29/32 in
Head Height
0.172 in
Head Width
0.26 in
Maximum Head Height
11/64 in
Minimum Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Grade
2
Meets/Exceeds
ASME B18.2.1
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Threads per Inch
10
Type
Hex Head Lag Screw
Pack Size
Small
Material Grade/Class
Grade 2
Thread Fit
2A
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 1/4 in, Fastener Length 6 1/2 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 3 29/32 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.