Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS

  • Mfr # MSP-4E-SS

  • Zoro # G9685837


product price:  $14.59
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
Dimension Type
Inch
Width
9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSP-4E-SS
Zoro #
G9685837
UPC #
634529118245
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
18 mm
Dimension Type
Inch
Width
9 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
1/4 in
Bore Diameter
1/4 in
Collar Outside Diameter
18 mm
Clearance Diameter
22.4 mm
Screw Thread Size
M3
Collar Width
9 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
1.1 N-m
Bore Type
Round
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Screw Material Grade
304
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Collar Material Grade
303
Included Screws
(2) Hex Socket Cap Screw
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
6.5 mm
Collar Construction
2-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Screw Finish
Bright
Screw Location (R)
6.50 mm
Finish
Bright, No Plating
Weight
0.0313 lbs
Number of Screws
2
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.