Shaft Collar, Clamp, 1Pc, 34mm, Steel

  • Mfr # MCL-34-F

  • Zoro # G9686083


product price:  $16.89
/ea

Key Features

Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
57 mm
Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-34-F
Zoro #
G9686083
UPC #
634529012369
Country of Origin
United States

Dimensions

Bore Dia.
34 mm
Outside Dia.
57 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
62.4 mm
Width Tolerance
+0.076 mm / -0.254 mm
Collar Width
15 mm
Clearance Diameter
62.4 mm
For Shaft Diameter
34 mm
Bore Diameter
34 mm
Collar Outside Diameter
57 mm
Screw Thread Size
M6x18

Details

Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Standards
ISO 9001:2015 Certified
Screw Seating Torque
16 Nm
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Collar Material Finish
Black Oxide
Collar Material Grade
1215
Included Screws
(1) Hex Socket Cap Screw
Screw Location from Center
23.24 mm
Collar Construction
1-Piece
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Number of Screws
1
Screw Finish
Black Oxide
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Weight
0.4041 lbs
Screw Location (R)
23.24 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 34 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.