
Self-Drilling Screw, #4-24 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 10000 PK
Mfr # 0408BSP
Zoro # G9687519
product price:Â $521.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J933
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0408BSP
Zoro #
G9687519
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-24
Fastener Length
1/2 in
Drill Point Size
Type B
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
4-24X1/2 Slotted Pan Self Tapping Screw Type B Fully Threaded Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.