
Cable Clamp, Nylon, 1/8 in Bundle Dia., 2500 PK
Mfr # 125203CCN08
Zoro # G9695964
product price:Â $697.99
/pk 2500, $0.28/ea
Free Shipping & Returns
Key Features
Material
Nylon
Max. Bundle Dia.
1/8 in
Mounting Method
Screw
Width
1/2 in
Clamp Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125203CCN08
Zoro #
G9695964
UPC #
-
Country of Origin
United States
Dimensions
Max. Bundle Dia.
1/8 in
Width
1/2 in
Details
Item
Cable Clamp
Material
Nylon
Mounting Method
Screw
Clamp Material
Nylon
Description
1/8X.203X.315 Heavy Duty Cable CLamps Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.