
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 40 PK
Mfr # 62160CH5O
Zoro # G9706209
product price:Â $434.99
/pk 40, $10.87/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62160CH5O
Zoro #
G9706209
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
5/8"-11
Fastener Length
10 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Description
5/8-11X10 Coarse Thread Hex Cap Screw Grade 5 Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.