Motor Cable, 1 AWG, 1 C, Black, TPR, 1,000 V, Order by the Foot

  • Mfr # CF310-500-01-1

  • Zoro # G9711213


product price:  $22.35
/ea

Key Features

Wire Size
1 AWG
Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
Nominal Outside Dia.
0.59 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF310-500-01-1
Zoro #
G9711213
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.59 in
Min. Bend Radius
7.5 x OD
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Conductor Size
1 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.59 in
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
0.59 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Black
Wire Color
Copper
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Temp. Rating
-31 Degrees to 194 Degrees F
Standards
CE, cRUus
Max. Amps
202
Max. Voltage
1000V
Temp. Range
-31 Degrees to 194 Degrees F
Shielded / Unshielded
Shielded
Features
Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
Special Features
Flame Retardant, Halogen Free, Notch Proof, Oil and Coolant Resistant
Product Type
Motor Cable
Minimum Operating Temperature - Flexible
-49 Degrees F
Maximum Operating Temperature
194 Degrees F
Cable Series
CF310-UL
Conductor Color Code
Black
Resistance Properties
Coolant Resistant, Flame Retardant, Notch Resistance, Oil and Grease Resistant
Conductor Configuration
Single
Includes Ground
Yes
Series
Chainflex

Description

Motor Cable, Conductor Color Code Black, Conductor Configuration Single, Conductor Material Copper, Conductor Size 1 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 194 Degrees F, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Number of Conductors 1, Outside Diameter 0.59 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.