
Sheet Metal Screw, M8 x 8 mm, Zinc Plated Steel Torx Drive, 2000 PK
Mfr # MI88CTB10Z
Zoro # G9718967
product price:Â $668.99
/pk 2000, $0.33/ea
Free Shipping & Returns
Key Features
Torx Drive
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MI88CTB10Z
Zoro #
G9718967
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M8
Fastener Length
8 mm
Thread Size
M8-1.25
Details
System of Measurement
Metric
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9
Description
Cap Screws/Hex Bolts,M8-1.2,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.