
M4 x Sheet Metal Screw, 18-8 Stainless Steel, 20 mm L, 5000 PK
Mfr # MI420CTBA2
Zoro # G9719055
product price:Â $509.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Torx Drive
Blunt Tip
System of Measurement
Metric
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Standards
ISO7380
Thread Size
M4-0.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MI420CTBA2
Zoro #
G9719055
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4
Fastener Length
20 mm
Thread Size
M4-0.70
Details
System of Measurement
Metric
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
A2
Description
Cap Screws/Hex Bolts,M4-0.7,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.