Pipe Marker, 60 lb Steam, Y, 2-1/2 to7-7/8 In

  • Mfr # 5609-II

  • Zoro # G9731294


product price:  $12.75
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5609-II
Zoro #
G9731294
UPC #
754473571436
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
26 in
Roll Length
26 in
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
60# Steam
Material
Plastic
Legend Color
Black
Language
English
Legend Alpha Range
0 to 9
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Steam
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Legend
60# Steam
UV Resistant
Yes
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut
Glow In The Dark
No
Printed Language
English
Maximum Service Temperature
248 Degrees F
ISO 14726
No
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Legend Text Color
Black
Humidity Resistant
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Water Resistant
Yes
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend 60# Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.