Circular Saw, 120V, 15.0A, 7-1/4" Blade Dia.

  • Mfr # 5280-01

  • Zoro # G9746712


product price:  $76.65
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Carrying Bag
Features
Anti-Snag Lower Guard, Laser Outline Guide, On-Tool Wrench Storage, Safety Lock
Blade Side
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5280-01
Zoro #
G9746712
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 15/16 in
Max. Cutting Depth @ 45 Deg.
2 7/16 in
Cord Length
6 ft
Depth of Cut @ 45 Deg.
1-15/16"
Tool Length
14 in
Arbor Size
5/8 in
Depth of Cut @ 90 Deg.
2-7/16"
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
14 in
Cutting Depth at 45 Degrees - Maximum
2 7/16 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
1 15/16 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Carrying Bag
Features
Anti-Snag Lower Guard, Laser Outline Guide, On-Tool Wrench Storage, Safety Lock
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 51 Degrees Right
Tool Weight
10.1 lb
No Load RPM
5300
Amps
15.0
Brake Type
None
Corded/Banded
Corded
Shoe Material
Steel
Bevel Capacity
51 Degrees
Corded/Cordless
Corded
Handle Type
Tilt
Bevel Stops
45 Degrees
Number of Conductors
3
Standards
CSA Certified, UL Listed
Drive Type
Direct Drive
Current
15 A
Max. Blade Speed
5,300 RPM
Arbor Shape
Round
Tool Series
SKIL
Plug Type
Two-Prong
Bevel Angle - Maximum
51 Degrees
Blade Speed - Maximum
5,300 RPM
Bevel Tilt Direction
Right
Bevel Angle - Minimum
0 Degrees
Frequency
60 Hz
For Workpiece Material
General Purpose
Includes Electric Brake
No Brake

Description

Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Steel, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 51 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 15/16 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 14 in, Tool Weight 10.1 lb, Current 15 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.