Cobra 10" High-Tech Water Pump Pliers, Serrated, Push-Button

  • Mfr # 87 01 250

  • Zoro # G9750325


product price:  $42.25
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Jaw Width
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87 01 250
Zoro #
G9750325
UPC #
843221003128
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 1/4 in

Details

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
2 in
Insulated
No
Plier Product Group
Pliers
Tether Capable
Tether Capable
Item
Tongue and Groove Plier
Nonsparking
No
Includes
87 Series
Adjustment Type
Push Button
Tether Style
Tether Capable
Non-Sparking
No
Jaw Texture
Serrated
Jaw Opening Type
Manual
Number of Jaw Positions
25
Steel Type
Chrome Vanadium Electric Steel
Adjustment Mechanism
Push Button
Plier Type
Tongue & Groove Pliers
Grip Style
Standard Cushion
Plier Material
Steel
Grip Material
Plastic
Pinch-Free Handles
Yes
Series
Knipex Cobra
Jaw Shape
V
For Use With
Nuts, Pipes, Pumps
Weight
0.73 lb
Tether Ready
No
Maximum Jaw Opening
2 in

Description

The KNIPEX 87 01 250 Tongue & Groove Plier is a versatile and essential hand tool, designed for tasks such as turning and holding nuts and bolts, gripping irregular shapes, and clamping materials. Constructed from durable Chrome Vanadium Electric Steel with an Atramentized (Phosphate Coat) finish, this plier offers enhanced resistance to corrosion. The dipped handle ensures comfort during use while the overall length of 10 inches provides adequate reach.
Key features include a box-joint design for stability, double guide & fine adjustment for precision control, gripping surfaces with teeth hardness approximately 61 Hrc for secure grip on objects. It also includes pinch guard & push button adjustment for safety during usage and self-locking feature providing additional security when handling materials.
This lightweight (.73 lb) tool has a jaw width of 1-1/8 in., length of 1-1/4 in., manual jaw opening type giving user complete control over jaw movement. Its maximum jaw opening is up to two inches allowing it to grasp larger sized objects effectively. This product complies with DIN ISO 8976 standards guaranteeing quality assurance based on international regulations.
Part of the renowned Knipex Cobra series known for its design features and performance characteristics; this plier can be used across different tasks including working with nuts, pipes, pumps due to its versatility. It's tether capable which allows attachment of tether preventing accidental drops when used at height.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.