Lead-Free Vacuum Gauge, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # PEM1431LF

  • Zoro # G9756704


product price:  $13.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM1431LF
Zoro #
G9756704
UPC #
628311202489
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
1.850"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2 1/2 in

Details

Item
Lead-Free Vacuum Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
Friction Bezel Ring
Calibration Certificate Included
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Required Gauge Adapter
No
Case Color
Black
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Standards
ANSI/ASME, CRN, NSF
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Secondary Pressure Range
-101 to 0
Freeze Resistant Movement
No
Pressure Range Type
Vacuum
Pointer Color
Black
Process Connection Gender
Male
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
No
Case Finish
Painted
Secondary Scale Units
kPa
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Includes Mounting Hardware
No
Over-Pressure Limit
25%
Non-Sparking
No
Pointer Material
Aluminum
Dry Dampening Feature
None
Pressure Gauge Type
Lead-Free Pressure Gauge
Process Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
Phosphor Bronze
Field Fillable
No
Movement Material
Stainless Steel
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Accuracy Grade
Grade B
Gauge Case Liquid
None
Scale Type
Dual
Vibration Resistance
None
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Bezel Material
Steel
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Lead-Free Vacuum Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Plastic, IP/NEMA Rating IP52, Hazardous Location Rating Not Rated, Compatible Process Media Non-Clogging, Non-Corroding, Potable Water, Sensor Material Bronze, Socket Material Lead Free Brass, Sensor Type Bourdon Tube, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.