LC3017M Innobella HighYield Ink, 550 Pa
Mfr # LC3017M
Zoro # G9758639
product price: $20.15
/eaKey Features
Printer Series
None
Printer Model
MFC-J5530DW, J6530DW, J6930DW
Ink/Toner Color
Magenta
Cartridge Condition
New
Printer Brand
Innobella™
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC3017M
Zoro #
G9758639
UPC #
-
Country of Origin
China
Details
Printer Series
None
Printer Model
MFC-J5530DW, J6530DW, J6930DW
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Ink/Ink Cartridges
Printer Brand
Innobella™
Max. Page Yield
550
Color
Magenta
For Use With
Brother MFC-J5330DW, J6530DW, 6730DW, J6930DW
Remanufactured Cartridge Number
No
Product Type
High Yield Ink Cartridge
Compatibility
Brother Printers: MFC-J5330DW, MFC-J6530DW, MFC-J6930DW
Supply Type
Ink
Device Types
Inkjet Printer
Print Supply Technology
Innobellaâ„¢
Yield Type
High-Yield
Compatible Printer Series
MFC
Page Yield - Magenta
550
Compatible Printer Model Number
MFC-J5330DW, MFC-J6530DW, MFC-J6535DW, MFC-J6930DW
Compatible Printer Brand
Brother
Page Yield - Total
550
Description
Ink/Toner Color Magenta, Printer Brand Brother, Printer Series None, Printer Model MFC-J5530DW, J6530DW, J6930DW, Max. Page Yield 550, Color Magenta, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.